![gmlslrk48](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12257465.jpg?preset=medium)
GM LIGHTING SLRK-48 12VDC Damp Location SLR LED Linear Ribbon Kit
Description
12VDC damp location SLR LED Linear Ribbon Installation kit complete with ribbon - connectors and power supply. Ribbon lenghts: 24 ,16 ,8 . Connectors : 3 ,12 , L-Type, ribbon to power supply, female and male end caps, cut end cap. Power supply: 12VDC ETL listed.
Specifications
Brand Name | GM Lighting | Item Name | LED Tape Light Kit |
Type | Linear, Ribbon | Voltage Rating | 12 VDC |
Fixture Wattage | 1.52 W | Lamp Type | LED |
Lamp Wattage | 1.52 W | Color Temperature | 3500 K |
Mounting Type | Surface | Includes | Connection Set, End Piece |
UPC | 849951001670 |
Packages
1 - UNIT - 1 |