Abbotsford
gmlsp227b

GM LIGHTING 3-inch 2.2W 2700K 170LM 12VDC Surface/Recess Mount LED Slim Puck, Black

Price $25.20 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:SP-2-27-B

Description

12 VDC Black Surface/Recess Mount LED Slim Puck constructed of a high quality aluminum body with white polycarbonate diffuser lens for low glare.

Specifications

Brand Name GM Lighting Item Name LED Puck Light
Type Dimmable, Slim Voltage Rating 12 VDC
Lamp Type LED Housing Finish Black
Lamp Wattage 2.2 W Light Output 165 lm
Color Temperature 2700 K Color Rendering Index (CRI) 80
Lens Type Polycarbonate Diffused Mounting Type Surface/Recessed
Housing Material Aluminum Width 3 in
Height 1/4 in Includes 48 in 24 AWG Lead
Standards ETL Listed UPC 849951010658

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12