![gmlsp240w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/16215131.jpg?preset=medium)
GM LIGHTING 3-inch 2.2W 4000K 12VDC SP-2 Series Surface/Recess Mount LED Slim Puck, White
Description
Pucks have come a long way since GM Lighting first introduced them over 10 years ago. GM Lighting's 120V LED Slim Puck incorporates superior quality matched with the latest LED technology.At a slim 1/4" depth, Slim Puck employs a unique trim that is captured to the recess or surface mounting, magnetically. At 2.2W, Slim Puck boasts up to 180 lumens in 4000K.
Specifications
Brand Name | GM Lighting | Item Name | LED Puck Light |
Type | Dimmable, Slim | Voltage Rating | 12 VDC |
Lamp Type | LED | Housing Finish | White |
Lamp Wattage | 2.2 W | Light Output | 180 lm |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Polycarbonate Diffused |
Mounting Type | Surface/Recessed | Housing Material | Aluminum |
Width | 3 in | Height | 1/4 in |
Standards | ETL Listed | UPC | 849951009560 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |