![gmlspm140w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127017702.jpg?preset=medium)
GM LIGHTING SPM-1-40-W 1.2W 12VDC 4000K SPM Series Surface/Recess Mount LED Slim Puck Mini wafer, White
Description
Perfect for compact areas where superior lighting is key and mounting depth is limited. Slim Puck Mini is a spring loaded, easy to mount recess puck that delivers up to 95 lumens.FEATURES:• 12VDC operation• Dimmable (ELV or MLV)*• Recess mount• Spring loaded installation• 48" leads• Max. pucks - 20 per lead• ETL• 5 year warranty
Specifications
Brand Name | GM Lighting | Item Name | LED Slim Puck Mini Light |
Type | Dimmable, Spring Loaded | Voltage Rating | 12 VDC |
Lamp Type | LED | Housing Finish | White |
Lamp Wattage | 1.2 W | Light Output | 95 W |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80+ |
Lens Type | PMMA Polycarbonate Difuser | Mounting Type | Recessed |
Housing Material | Aluminum | Width | 1-5/16 in |
Height | 9/16 in | Includes | 48 in 24 AWG Lead |
Standards | cETLus Listed | UPC | 849951009607 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |