![gmlpl24v30bz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/321957497.jpg?preset=medium)
GM LIGHTING 24VDC Slim Puck Surface/Recess Mount LED, Bronze
Description
24 VDC 2.2 W Bronze Surface/Recess Mount LED Slim Puck with 3000 K color temperature, 3 inch diameter circular surface (with mounting ring) or recessed (without mounting ring) puck. Constructed of a high-quality aluminum body with a white polycarbonate diffuser lens for low glare.
Specifications
Brand Name | GM Lighting | Item Name | LED Puck Light |
Type | Dimmable, Slim | Voltage Rating | 24 VDC |
Fixture Wattage | 2.2 W | Lamp Type | LED |
Housing Finish | Bronze | Length | 1/4 in |
Light Output | 170 lm | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80+ | Lens Type | White Polycarbonate |
Mounting Type | Surface/Recessed | Housing Material | Aluminum |
Width | 3 in | Standards | ETL Listed |
Application | For Dry Location | UPC | 849951017121 |
Packages
1 - UNIT - 1 |