Abbotsford
gmltwr30030

GM LIGHTING 17 ft 12VDC 3000K TWR Series Twist-Task 90CRI High Output Tape

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:TWR300-30

Description

A high output, 90+ CRI flexible LED linear tape that is segmented, enabling intricate mounting that follows complex shapes and forms. 3M adhesive mounting back. FEATURES:• Flexible segmented LED tape that is cuttable in the field (cuttable every 4" / 102mm)• Mounts with 3M VHB double stick tape• SureTite tape to tape and tape to power supply connectors available• Dimmable• Maximum run on a given lead is 17'• Shipped in anti-static packaging• 12VDC remote power supply required• Rated at 2.2W per foot• 120° viewing angle• 50,000 hr. operation

Specifications

Brand Name GM Lighting Sub Brand Twist-Task
Item Name LED Tape Light Voltage Rating 12 VDC
Fixture Wattage 2.2 W Lamp Type Not Exchangeable LED
Length 17 ft Lamp Wattage 2.2 W
Light Output 196 lm Color Temperature 3000 K
Mounting Type Surface Width 10 mm
UPC 849951007511

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok