
GM LIGHTING 16 inch 11W 120V 3000K UCLED Series LumenTask LED Undercabinet, White
Description
With the rising costs of energy, both home and business owners are looking for ways to not only cut down on their energy expenses, but also to utilize more earth friendly light sources. GM Lighting’s LumenTask™ LED undercabinet fixtures achieves both of these concerns while offering an attractive and low maintenance product, and now available as a dimmable fixture.KEY FEATURES:• 120V Direct Wiring, With integral on/off switch• Integral LED Power Supply• No Remote Power Supply Required• Low Wattage Consumption• 50,000 Hour LED Life• No Harmful UV Rays• 3000K Warm White 90+ CRI• Use Standard Triac Dimmer, Dimming to 10%.
Specifications
Brand Name | GM Lighting | Sub Brand | LumenTask™ |
Item Name | LED Undercabinet Lighting Fixture | Type | Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 11.2 W |
Lamp Type | LED | Housing Finish | White |
Length | 16 in | Series | UCLED |
Amperage Rating | 0.15 A | Light Output | 700 lm |
Average Life | 50000 hr | Light Color | Soft White |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90+ |
Lens Type | Frosted White Polycarbonate | Housing Material | Steel |
Width | 4-3/8 in | Height | 1-3/8 in |
Standards | ETL Listed, Energy Star Certified | UPC | 849951000680 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |