Abbotsford
gmlx812wh

GM LIGHTING 8 inch 12V 1-Lamp Lumentask Xenon Undercabinet Lighting, White

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:X812WH

Description

120V Xenon offers rich color and clarity with high intensity, low maintenance Xenon lighting in 5 lengths and 3 finishes. LumenTask undercabinet lighting incorporates a sleek, clean and unobtrusive housing that is home to one of the purest and longest lasting light source - Xenon. Xenon has a brilliant history in the medical and automotive field where efficiency is key.KEY FEATURES:• 120V• Dimmable• 5,000 Hour Life• 2900K Color Temperature• Three position switch - high, low, off• Multiple knock-outs on back• End caps feature standard / Wiremold combo knock-outs• Prismatic frosted diffuser• Open Wide hinged system for easy installation

Specifications

Brand Name GM Lighting Item Name Undercabinet Lighting Fixture
Type Direct Outlet, Symmetric Voltage Rating 12 V
Lamp Type Low Voltage Halogen Lamp Housing Finish Matte White
Length 203.2 mm Lamp Wattage 18 W
Color Temperature 2900 K Lens Type Structured Glass
Ballast Type Electronic Transformer Width 120.65 mm
Height 34.925 mm Includes Control Unit

Packages

1 - UNIT - 1 8 - UNIT - (8)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok