Abbotsford
gmlxp203b

GM LIGHTING XP20-3-B 20W 12VAC 2900K XP Series Xenon Undercabinet Accent Lighting 3-Puck Kit, Black

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:XP20-3-B

Description

The standard in low voltage puck lighting has never been easier to s pecify and install. GM Lighting’s 12V Xenon Accent/Task Puck is offered either as a single puck, or as a 3 light kit with switched cord and plug and transformer.FEATURES:• Recessed or surface mount• Dimmable• Captive frosted lens• 20W pre-installed xenon lamp• Easy lamp replacement• 300 lumens per puck• 2900K• U.L. File E180625

Specifications

Brand Name GM Lighting Item Name Undercabinet Lighting Fixture
Type Direct Outlet, Symmetric Voltage Rating 12 V
Lamp Type Low Voltage Halogen Lamp Housing Finish Black
Length 57.15 mm dia Lamp Wattage 20 W
Light Output 300 lm Color Temperature 2900 K
Lens Type Structured Glass Ballast Type Electronic Transformer
Width 73.025 mm OD Height 25.4 mm

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok