![gmlxp203w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/315688835.jpg?preset=medium)
GM LIGHTING XP20-3-W 20W 12VAC 2900K XP Series Xenon Undercabinet Accent Lighting 3-Puck Kit, White
Description
The standard in low voltage puck lighting has never been easier to s pecify and install. GM Lighting’s 12V Xenon Accent/Task Puck is offered either as a single puck, or as a 3 light kit with switched cord and plug and transformer.FEATURES:• Recessed or surface mount• Dimmable• Captive frosted lens• 20W pre-installed xenon lamp• Easy lamp replacement• 300 lumens per puck• 2900K• U.L. File E180625
Specifications
Brand Name | GM Lighting | Item Name | 3-Puck Kit |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 12 V |
Fixture Wattage | 20 W | Lamp Type | LED |
Housing Finish | White | Lamp Wattage | 20 W |
Number of Lamps | 3 | Color Temperature | 2900 K |
Ballast Type | Electronic Transformer | Mounting Type | Wall |
Height | 25.4 mm |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |