GM LIGHTING XP20-B 20W 12VAC 2900K XP Series Xenon Undercabinet Accent Lighting, Black
Description
Recessed or surface mount, dimmable, 12V Xenon accent/task single puck with black color and captive frosted lens.
Specifications
Brand Name | GM Lighting | Item Name | Undercabinet Lighting Fixture |
Type | Direct Outlet, Symmetric | Voltage Rating | 12 V |
Lamp Type | Low Voltage Halogen Lamp | Housing Finish | Black |
Length | 57.15 mm dia | Lamp Wattage | 20 W |
Light Output | 300 lm | Color Temperature | 2900 K |
Lens Type | Structured Glass | Ballast Type | Electronic Transformer |
Width | 73.025 mm OD | Height | 25.4 mm |
UPC | 849951002189 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |