![gmlxp20w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/315715128.jpg?preset=medium)
GM LIGHTING XP20-W 20W 12VAC 2900K XP Series Xenon Undercabinet Accent Lighting, White
Description
The standard in low voltage puck lighting has never been easier to s pecify and install. FEATURES:• Recessed or surface mount• Dimmable• Captive frosted lens• 20W pre-installed xenon lamp• Easy lamp replacement• 300 lumens per puck• 2900K• U.L. File E180625
Specifications
Brand Name | GM Lighting | Item Name | Under Cabinet LED Light |
Type | Direct Outlet, Symmetric | Voltage Rating | 12 V |
Fixture Wattage | 20 W | Lamp Type | LED |
Housing Finish | White | Length | 57.15 mm |
Lamp Wattage | 20 W | Lamp Base | G4 |
Light Output | 300 lm | Color Temperature | 2900 K |
Lens Type | Structured Glass | Ballast Type | Electronic Transformer |
Mounting Type | Wall | Width | 57.15 mm |
Height | 25.4 mm | UPC | 849951002172 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |