DALS LIGHTING 3-inch 3W 12V 4001-CC Series Recessed LED Puck, Black
Description
Black Color Temperature Changing Recessed 12V Superpuck. Enjoy low-energy white light in a variety of attractive finishes. These LED pucks are well suited to accent and task lighting under cabinets and in other areas.
Specifications
Brand Name | DALS Lighting | Item Name | LED Super Puck Lighting |
Type | Color Temperature Changing, Dimmable | Voltage Rating | 12 VDC |
Fixture Wattage | 3 W | Lamp Type | LED |
Housing Finish | Black | Lamp Wattage | 3 W |
Light Output | 150 lm | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90+ |
Lens Type | Frosted Glass | Mounting Type | Recessed |
Housing Material | Aluminum/Steel | Width | 2-5/8 in |
Height | 3/4 in | Includes | 24 in Interconnection Harness |
Standards | cETLus Listed | Application | For Indoor and Well Suited to Accent and Task Lighting Under Cabinets and in Other Areas |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |