![dal4002hpsn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11949784.jpg?preset=medium)
DALS LIGHTING 4002HP-SN 2.9W 12VDC 3000K 298LM SUPERPUCK 4002HP Series LED Surface Puck, Satin Nickel
Description
Enjoy low-energy white light in a variety of attractive finishes. These LED pucks are well suited to accent and task lighting under cabinets and in other areas.KEY FEATURES:- Warm white light- Excellent color rendering- Superior LED performance and lifespan- Smooth 360° wide spread- Minimal heat emission- Extra low profile- Very discreet light source- Brighter than 20W halogen equivalent pucks
Specifications
Brand Name | DALS Lighting | Sub Brand | DALS - ACCENT |
Item Name | LED Under Cabinet Light | Type | Direct Outlet, Symmetric |
Voltage Rating | 12 V | Fixture Wattage | 4.5 W |
Lamp Type | LED | Housing Finish | Matte Satin Nickel |
Lamp Wattage | 4.5 W | Light Output | 340 lm |
Color Temperature | 3000 K | Lens Type | Structured Glass |
Ballast Type | Electronic Transformer | Height | 16 mm |
Includes | Control Unit | UPC | 775902010937 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |