![dal4002hpwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11949784.jpg?preset=medium)
DALS LIGHTING 4002HP-WH 2.9W 12VDC 3000K 298LM SUPERPUCK 4002HP Series LED Surface Puck, White
Description
Enjoy low-energy white light in a variety of attractive finishes. These LED pucks are well suited to accent and task lighting under cabinets and in other areas.KEY FEATURES:- Warm white light- Excellent color rendering- Superior LED performance and lifespan- Smooth 360° wide spread- Minimal heat emission- Extra low profile- Very discreet light source- Brighter than 20W halogen equivalent pucks
Specifications
Brand Name | DALS Lighting | Sub Brand | DALS - ACCENT |
Item Name | LED Pot Light | Type | Direct Outlet, Symmetric |
Voltage Rating | 12 V | Fixture Wattage | 4.5 W |
Lamp Type | Not Exchangeable LED | Housing Finish | White, Matte |
Length | 67 mm | Lamp Wattage | 4.5 W |
Light Output | 340 lm | Color Temperature | 3000 K |
Lens Type | Structured Glass | Ballast Type | Electronic Transformer |
Housing Material | Steel | Width | 67 mm |
Height | 16 mm | Includes | Control Unit |
UPC | 775902010944 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |