DALS LIGHTING 4007FR-SN 2.5W 12VDC 4007FR Series SLIMLED Round LED Puck, Satin Nickel
Description
The pinnacle of modernism, these LED pucks shine as brightly as their chrome finish and are well suited for all accent lighting applications.KEY FEATURES:- Warm white light- Excellent color rendering- Superior LED performance and lifespan- Smooth 360° wide spread- Minimal heat emission- Extra low profile- Brighter than most 20W halogen equivalent pucks- Frosted lens
Specifications
Brand Name | DALS Lighting | Item Name | LED Pot Light |
Type | Direct Outlet, Symmetric | Voltage Rating | 12 V |
Fixture Wattage | 2.5 W | Lamp Type | Not Exchangeable LED (Lamp Included) |
Housing Finish | Satin Nickel, Matte | Length | 80 mm |
Lamp Wattage | 2.5 W | Light Output | 108 lm |
Color Temperature | 3000 K | Lens Type | Structured Glass |
Ballast Type | Electronic Transformer | Housing Material | Steel |
Width | 80 mm | Height | 9 mm |
Packages
1 - UNIT - 1 |