![dal4005hpsn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/233745898.jpg?preset=medium)
DALS LIGHTING 2.6W 3000K 230LM ACCENT LED Single Puck LIght, Satin NIckel
Description
These robust LED pucks featuring a frosted lens deliver highly efficient punches of white light for under-cabinet applications, including kitchens. Key features: heat sink and thermal protection, ideal for highlighting display cabinets, dimmable, over 50,000 hours of service life.
Specifications
Brand Name | DALS Lighting | Sub Brand | DALS - ACCENT |
Item Name | LED Puck Light | Type | Direct Outlet, Symmetric |
Voltage Rating | 12 VDC | Fixture Wattage | 2.6 W |
Lamp Type | LED (Lamp Included) | Housing Finish | Satin Nickel, Matte |
Length | 67 mm | Lamp Wattage | 2.6 W |
Light Output | 230 lm | Color Temperature | 3000 K |
Mounting Type | Ceiling, Surface | Housing Material | Steel |
Width | 67 mm | Includes | Control Unit |
UPC | 775902012207 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |