![dal4006sn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/233746031.jpg?preset=medium)
DALS LIGHTING 4006-SN 3.6W 12V Ultra-Slim Puck, Satin NIckel
Description
Thanks to its tiny profile of just ¼” in height, our ultra-slim LED pucks can be invisibly integrated onto any surface. Available as a single unit or as a kit of three.
Specifications
Brand Name | DALS Lighting | Sub Brand | DALS - ACCENT |
Item Name | LED Puck | Type | Ultra Slim, Round |
Voltage Rating | 12 V | Fixture Wattage | 3.6 W |
Lamp Type | LED | Housing Finish | Satin Nickel |
Light Output | 300 lm | Average Life | 50000 hr |
Light Color | Warm White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Mounting Type | Surface |
Power Source | Hardwired or Plug-in | Width | 3-7/8 in |
Height | 1/4 in | Includes | 24 in Interconnection Harness |
Standards | cETLus Listed, JA8 Approved | UPC | 775902016274 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |