![dal4008frsn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11949855.jpg?preset=medium)
DALS LIGHTING 4008FR-SN 2.5W 12VDC 4008FR Series SLIMLED Square LED Light, Satin Nickel
Description
Exclusively designed in a square shape, simply slip off the top chrome cover for the easiest installation using the included accessories.KEY FEATURES:- Warm white light- Excellent color rendering- Superior LED performance and lifespan- Smooth 360° wide spread- Minimal heat emission- Extra low profile- Brighter than most 20W halogen equivalent pucks- Frosted lens
Specifications
Brand Name | DALS Lighting | Item Name | LED Pot Light |
Type | Direct Outlet, Symmetric, Square | Voltage Rating | 12 V |
Fixture Wattage | 2.5 W | Lamp Type | Not Exchangeable LED (Lamp Included) |
Housing Finish | Satin Nickel, Matte | Length | 80 mm |
Lamp Wattage | 2.5 W | Light Output | 108 lm |
Color Temperature | 3000 K | Lens Type | Structured Glass |
Ballast Type | Electronic Transformer | Housing Material | Steel |
Width | 80 mm | Height | 9 mm |
Packages
1 - UNIT - 1 |