DALS LIGHTING 3.6W 12V 3000K Round Ultra-Slim 3-Puck Kit, Black
Description
Thanks to its tiny profile of just ΒΌ" in height, our ultra-slim LED pucks can be invisibly integrated onto any surface.
Specifications
Brand Name | DALS Lighting | Sub Brand | DALS - ACCENT |
Item Name | LED Puck Kit | Type | Ultra Slim, Round |
Voltage Rating | 12 V | Fixture Wattage | 3.6 W |
Lamp Type | LED | Housing Finish | Black |
Length | 3 in | Light Output | 300 lm |
Average Life | 50000 hr | Light Color | Warm White |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Mounting Type | Surface | Power Source | Hardwired or Plug-in |
Width | 3-7/8 in | Height | 1/4 in |
Includes | 24 in Interconnection Harness | Standards | cETLus Listed, JA8 Approved |
UPC | 775902016335 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |