![dalledk3rgb9wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11950090.jpg?preset=medium)
DALS LIGHTING K3LEDRGB9-WH 12VDC 3-Piece RGB LED Puck Kit
Description
Enhancing your décor is made easy with our LED RGB color changing pucks. These efficiently designed products allow for tremendous flexibility and include several lighting modes.KEY FEATURES:- 3 x 1.2W LED Puck kit includes plug in transformer, RGB controller and remote- Included in kits: RGB controller, remote and plug-in driver- Quick connect system- Can be recessed or surface mounted
Specifications
Brand Name | DALS Lighting | Item Name | LED Puck Light Kit |
Type | Accent | Voltage Rating | 12 VDC |
Fixture Wattage | 2W | Lamp Type | LED |
Housing Finish | White | Average Life | 50000 hr |
Light Color | RGB | Mounting Type | Surface/Recessed |
Power Source | Corded | Width | 2-3/4 in |
Height | 5/8 in | Includes | (3) 2 W LED Puck, Plug-in Transformer, RGB Controller and Remote |
Standards | cETLus Listed | UPC | 775902011712 |
Packages
1 - UNIT - 1 |