![dalledsqp6wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11950091.jpg?preset=medium)
DALS LIGHTING LEDSQP6-WH 1.5W 12VDC 150LM LEDSQP6 Series LED Single Square Light, White
Description
LED lighting design requires a thoughtful vision to ensure proper use of the technology. That has been achieved with our square LED accent lights. Both slender and sleek all at once.KEY FEATURES:- 150 lumens of crisp warm white light- Very easy installation- 50,000 hours of lifespan
Specifications
Brand Name | DALS Lighting | Item Name | LED Square Lighting |
Voltage Rating | 12 VDC | Fixture Wattage | 1.5 W |
Lamp Type | LED | Housing Finish | White |
Length | 3.125 in | Light Output | 150 lm |
Average Life | 50000 hr | Light Color | Warm White |
Color Temperature | 3000 K | Lens Type | Frosted |
Mounting Type | Surface | Housing Material | Aluminum |
Width | 3.125 in | Height | 0.3125 in |
Includes | 24 in Interconnection Harness | Application | Ideal for Accent Lighting Inside or Under any Cabinet, Shelf or Display |
Packages
1 - UNIT - 1 |