![das51405000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12036925.jpg?preset=medium)
LIGHTHEADED LIGHTING 514-050-00 10W Body Only Recessed Mount Puck Light Series
Description
Frosted lens standard, approved for blind hole applications, screw Installation.
Specifications
Brand Name | Lighthead Lighting | Item Name | Recessed Pot Light |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 10 W | Lamp Type | Halogen (Lamp Not Included) |
Housing Finish | Matte | Length | 67 mm |
Lamp Wattage | 10 W | Lamp Base | G4 |
Number of Lamps | 1 | Lens Type | Glass Opal |
Ballast Type | Magnetic Transformer | Width | 67 mm |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |