![das51405001](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12036925.jpg?preset=medium)
LIGHTHEADED LIGHTING 51405001 10W Recessed Mount Puck Light Series, White
Description
Frosted lens standard, approved for blind hole applications, screw Installation.
Specifications
Brand Name | Dasal Industries | Item Name | Puck Light Fixture |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | Low Voltage Halogen Lamp | Housing Finish | Matte White |
Length | 54 mm dia | Lamp Wattage | 10 W |
Lamp Base | G4 | Number of Lamps | 1 |
Lens Type | Frosted Opal Glass | Ballast Type | Magnetic Transformer |
Width | 67 mm OD | Height | 14 mm |
Packages
1 - UNIT - 1 |