LIGHTHEADED LIGHTING 51405004 10W Recessed Mount Puck Light Series, Black
Description
Frosted lens standard, approved for blind hole applications, screw Installation.
Specifications
Brand Name | Dasal Industries | Item Name | Puck Light Fixture |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | High Voltage Halogen | Housing Finish | Matte Black |
Length | 54 mm dia | Lamp Wattage | 10 W |
Lamp Base | G4 | Number of Lamps | 1 |
Lens Type | Frosted Opal Glass | Width | 67 mm OD |
Height | 14 mm |
Packages
1 - UNIT - 1 |