LIGHTHEADED LIGHTING 520-129-11 10W Dasal Recessed Superflush Puck, Matte Nickel
Description
10 Watt G4 bi-pin halogen lamp (Osram lamp included), available with frosted lens, approved for blind hole applications and certified as a stand alone luminaire.
Specifications
Brand Name | Dasal Industries | Item Name | Puck Light Fixture |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | Low Voltage Halogen Lamp | Housing Finish | Nickel |
Length | 57 mm dia | Lamp Wattage | 10 W |
Lamp Base | G4 | Number of Lamps | 1 |
Lens Type | Opal Glass | Ballast Type | Magnetic Transformer |
Width | 64 mm OD | Height | 19.05 mm |
Packages
1 - UNIT - 1 |