RAB DESIGN LIGHTING 89198 3W 3000K LED Undercabinet Ultra Thin Puck Light
Description
RAB DESIGN UCP2-LED Slim Pucklight is ideal for task lighting, kitchen cabinets, closets, display cases and offices. The stippled lens features flexible in-out connections allows you to combine pucklights and linear models. Standard finish is brushed nickel. Fixture can be surface mounted or recessed.
Specifications
Brand Name | Rab Design Lighting | Item Name | LED Puck Light |
Type | Slim | Voltage Rating | 24 VDC |
Fixture Wattage | 3 W | Lamp Type | LED |
Housing Finish | Brushed Nickel | Light Output | 231 lm |
Average Life | 100000 hr | Light Color | Warm White |
Color Temperature | 3000 K | Lens Type | Stippled |
Mounting Type | Surface | Power Source | Hardwired or Plug-in |
Width | 101.6 mm | Height | 9.95 mm |
Includes | (1) Screw, (1) Cable Connector | Standards | cULus Listed |
Application | For Task Lighting, Kitchen Cabinets, Closets, Display Cases and Offices | UPC | 061184891983 |
Packages
1 - UNIT - 1 |