![desucplednw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11585621.jpg?preset=medium)
RAB DESIGN LIGHTING 088896 3W 4000K LED Undercabinet Ultra Thin Puck Light
Description
Ultra thin puck light LED cabinet of natural white colour. It includes 1 puck light, 1 cable connector 1 male-to-male connector and 1 screw.
Specifications
Brand Name | Rab Design Lighting | Item Name | Puck Light Fixture |
Type | Direct Outlet, Symmetric | Voltage Rating | 24 V |
Lamp Type | LED Not Exchangeable | Housing Finish | Matte Natural White |
Lamp Wattage | 3 W | Color Temperature | 3000 K |
Ballast Type | Magnetic Transformer | Mounting Type | Surface |
Housing Material | Aluminum | Width | 90 mm OD |
Height | 6 mm | Includes | Control Unit |
Packages
1 - UNIT - 1 |