RAB DESIGN LIGHTING 088903 1000mm 11W 3000K UCT LED Series Undercabinet Light Triangular Fixture, Warm White
Description
11W 3000K 39.3" LED Under Cabinet Light Triangular Fixture • UC / UCT / UCP series can be combined together. • Link up to 3m (9.84ft) and/or 36 watts on one power source. • Available in Natural White (NW-4000K) or Warm White (WW-3000K) • LEDs have a greater than 50,000 hour life • Easy installation – Hardwire or plug-in power supply required. • Dimming option available when using a standard TRIAC dimmer and hardwire installation. If using a plug-in power supply, a separate dimmer controller is available. • Voltage 24DC
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | LED Undercabinet Fixture | Type | Triangular |
Fixture Wattage | 11 W | Lamp Type | LED |
Housing Finish | Brushed | Length | 1000 mm |
Average Life | 50000 hr | Light Color | Warm White |
Color Temperature | 3000 K | Housing Material | Extruded Aluminum |
Standards | cULus Approved | Application | For Shelving, Under Cabinets, Bookcases, Walls and Task Lighting |
UPC | 061184889034 |
Packages
1 - UNIT - 1 |