
RAB DESIGN LIGHTING 088898 300mm 3W 4000K UCT LED Series Undercabinet Light Triangular Fixture, Natural White
Description
Triangular design LED undercabinet light fixture. Can be combined together with our UCP/UC LED Series • Triangular design. • Extruded aluminum housing with a brushed finish. • Available in three lengths: 300mm (3 watts), 500mm (5 watts), 1000mm (11 watts). • Link up to 3m (9.8 ft) on one power source. 90 degree corner connector available. • Natural white(4000k) or warm white (3000k) are available. • Hard wire kit or plug in power supply units are sold separately • Most TRIAC dimmers will work however under low load conditions, there may be flickering with some dimmers. • Lutron Diva DVCL 153P is the recommended dimmer that works best without flickering under all load conditions. • cULus approved.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | LED Undercabinet Light | Type | Triangular |
Voltage Rating | 24 VDC | Fixture Wattage | 3 W |
Lamp Type | LED | Length | 300 mm |
Series | UCT | Average Life | 50000 hr |
Light Color | Natural White | Color Temperature | 4000 K |
Mounting Type | Under Cabinet/Wall | Power Source | Hardwired or Plug-in |
Housing Material | Aluminum | Includes | (1) Fixture, (1) Direct Connector, (1) Cable Connector, (2) Mounting Plate, (2) Screw |
Application | Multiple Uses Include Shelving, Under Cabinets, Bookcases, Walls And Task Lighting | UPC | 061184888983 |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |