
RJ CROSS ARCHITECTURAL 16 ft 24V 3000K SL3-IN Series Indoor Linear LED Strip
Description
Diffusion LED SL-3 is a flexible 8mm linear LED strip. 16 feet in length, it may be cut every 6 LEDs (50mm / 2”). It uses 120 LEDs per Meter (36 LEDs / ft).FEATURES:- 3M industrial strength adhesive tape- Voltage Input: 24VDC- Long life LED: 50,000 hours- Dimmable with dimming power supply- 24" leads on both ends of each roll
Specifications
Brand Name | RJCROSS | Item Name | LED Strip Light |
Type | Soft, Self-Adhesive | Voltage Rating | 24 VDC |
Lamp Type | LED | Length | 16 ft |
Lamp Wattage | 3 W/ft | Number of Lamps | 576 |
Light Output | 832 lm | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Mounting Type | Surface, Recessed |
UPC | 660832124307 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |