Abbotsford
difslc007swh

RJCROSS ARCHITECHTURAL 8ft 45 Degree Anodized Aluminum LED Extrusion Channel, White

Price $114.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SLC-007SWH

Description

White 45 Deg Anodized Aluminum LED Extrusion that comes complete with three clear mounting clips, two end caps and an opal polycarbonate lens.

Specifications

Brand Name RJCROSS Item Name Diffusion LED Channel
Material Aluminum Color/Finish Anodized/White
Dimensions 8 ft L

Packages

1 - UNIT - 1