
RJ CROSS ARCHITECTURAL 8 ft SLC-007S Series 45 Degree LInear LED Channel
Description
45deg linear LED channel, annodized aluminum finish. Opal polycarbonate lens, grey end caps with mounting clips. TECHNICAL SPECIFICATIONS:- Dimension: 18.5mm x 18.5mm- Aluminum Channel: Annodized aluminum extrusion- Lens: Polycarbonate, high heat resistant, UV stable, shatter resistant- Length: 8 feet (2.44 meters)
Specifications
Brand Name | RJCROSS | Item Name | Recessed Linear LED Channel |
Includes | (3) Clear Mounting Clips, (2) Gray Endcaps, and Lens | Application | For Coves, Kitchen Cabinet, Wardrobe, Shelving |
UPC | 660824615066 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |