![iplip50602100n2w3k12vdc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/180446065.jpg?preset=medium)
IP LIGHTING IP50-602100-N-2W3K-12VDC 2W 12VDC 3000K IP50-602100 Series LED Single Puck Light, Nickel
Description
INTENDED USE:- Building interior- Under cabinet- Inside cabinetCONSTRUCTION:- Metal trim with plastic injection body- Complete with 20cm low voltage lead wire
Specifications
Brand Name | IP Lighting | Item Name | LED Puck Light |
Type | Dimmable | Voltage Rating | 12 VDC |
Fixture Wattage | 2 W | Lamp Type | LED |
Housing Finish | Nickel | Series | IP50-602100 |
Lamp Wattage | 2 W | Number of Lamps | 1 |
Light Output | 150 lm | Average Life | >50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Magnified | Mounting Type | Recessed |
Width | 2-9/16 in | Height | 7/16 in |
Includes | 20 cm Low Voltage Lead Wire | Standards | cULus, cETLus, cRLus Listed, RoHS Compliant, cCSAus, CE and FC Certified |
Application | For Building Interior, Under and Inside Cabinet |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |