Abbotsford
iplip50602100bn1w3k12vdc

IP LIGHTING IP50-602100-BN-1W3K-12VD 1W 12VDC 3000K IP50-602100 Series LED Single Puck Light, Brushed Nickel

Inventory
Unavailable for order
Manufacturer:IP LIGHTING
Manufacturer #:IP50-602100-BN-1W3K-12VD

Description

INTENDED USE:- Building interior- Under cabinet- Inside cabinetCONSTRUCTION:- Metal trim with plastic injection body- Complete with 20cm low voltage lead wire

Specifications

Brand Name IP Lighting Item Name LED Puck Light
Type Direct Outlet, Symmetric, Round Voltage Rating 12 VDC
Fixture Wattage 1.5 W Lamp Type LED (Lamp Included)
Housing Finish Nickel, Matte Length 65.0875 mm
Lamp Wattage 1.5 W Light Output 55 lm
Color Temperature 3000 K Mounting Type Ceiling
Housing Material Plastic Width 65.0875 mm
Height 11.1125 mm Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok