IP LIGHTING IP50-602100-W-2W3K12-VDC 2W 12VDC 3000K IP50-602100 Series LED Single Puck Light, White
Description
INTENDED USE:- Building interior- Under cabinet- Inside cabinetCONSTRUCTION:- Metal trim with plastic injection body- Complete with 20cm low voltage lead wire
Specifications
Brand Name | IP Lighting | Item Name | LED Puck Light |
Type | Dimmable | Voltage Rating | 12 VDC |
Fixture Wattage | 2 W | Lamp Type | LED |
Housing Finish | White | Series | IP50-602100 |
Number of Lamps | 1 | Light Output | 150 lm |
Average Life | >50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted Glass |
Mounting Type | Recessed | Width | 2-9/16 in |
Height | 7/16 in | Includes | 20 cm Low Voltage Lead Wire |
Standards | cULus, cETLus, cRLus Listed, RoHS Compliant, cCSAus, CE and FC Certified | Application | For Building Interior, Under and Inside Cabinet |
Packages
1 - UNIT - 1 |