
IP LIGHTING 120V 3000K IP53-602100 Series Dimmable LED Recessed 3-Puck Kit, Nickel
Description
Intended Use:- Building interior- Under cabinet- Inside cabinetConstruction:- Metal trim with plastic injection body- Complete with 20cm low voltage lead wireOptical System:- Multiple 3020 LED 50,000+ hrs rated- 3000K with 80+ CRI- 110° beam spread with magnified lens
Specifications
Brand Name | IP Lighting | Item Name | LED Puck Kit |
Type | Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 6 W | Lamp Type | LED |
Housing Finish | Brushed Nickel | Series | IP53-602100 |
Lamp Wattage | 2 W | Number of Lamps | 3 |
Light Output | 150 lm | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Magnified | Enclosure Type | IP53 |
Mounting Type | Recessed | Housing Material | Injection Molded Plastic Body, Metal Trim |
Width | 2-9/16 in | Height | 7/16 in |
Standards | cETLus Listed, CSA Certified, CE Marked, FCC Approved, RoHS compliant | Application | Building Interior, Under Cabinet, Inside Cabinet |
Packages
1 - UNIT - 1 |