![iwaledtape164rgbkit](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12172850.jpg?preset=medium)
STANDARD PRODUCTS 16.4 ft 27W 12VDC Low Voltage Tape Light Kit, RGB
Description
STANDARD’s flexible LED linear lights are designed to add ambiance and character to any setting. Delivering even, brilliant light, the colour changing RGB, cool white and warm white colours can be used in a multitude of applications, both indoor and outdoor, ranging from under cabinets to cove and perimeter applications.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | LED Tape Light Kit | Type | LED Tapes |
Voltage Rating | 12 VDC | Fixture Wattage | 1.64 W |
Lamp Type | Not Exchangeable LED | Length | 16.4 ft |
DLC | N | Lamp Wattage | 1.64 W |
Number of Lamps | 9 | Average Life | 50000 hr |
Mounting Type | Surface | Includes | RGB Controller |
UPC | 069549619531 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |