
STANDARD PRODUCTS 3 inch 2.2W 12V 4000K 150LM Dimmable Round LED Puck Light, White
Description
STANDARD’s low voltage LED puck line has a sleek and modern look, with the slimmest profile on the market. Its magnetic design also allows to change the trim finish and the backplate to create a whole new look.FEATURES:- Recessed and surface mount installation- Sleek 7 mm profile- Smooth dimming
Specifications
Brand Name | Standard Products | Item Name | LED Undercabinet Puck Light |
Type | Dimmable, Low Voltage, Modern, Round, Sleek | Voltage Rating | 12 VAC |
Fixture Wattage | 2.2 W | Lamp Type | LED |
Housing Finish | White | DLC | N |
Light Output | 150 lm | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Frosted | Mounting Type | Recessed/Surface |
Width | 3 in | Height | 1/4 in |
Standards | cETLus Listed | Application | For Damp Location |
UPC | 069549671706 |
Packages
1 - UNIT - 1 | 200 - UNIT - 200 |