Abbotsford
junupl09wh

ACUITY 9.5 inch JUNO 120V Pro-Series 2-Lamp LED Undercabinet Light, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:UPL09-WH

Description

The Juno Pro-Series LED modular fixture series with integral electronic driver operates 3000K LEDs for a maintenance-free 50,000-hour service life. They consume just 1/6 the energy of equivalent halogen or xenon and last up to 20-times longer while producing virtually no heat. The fixtures are optimized for fast, permanent installation, mounting either flush to the rear backsplash or to the front lip of cabinetry. They are environmentally friendly and contain no harmful mercury.

Specifications

Brand Name Juno UPC 661209225047

Packages

1 - UNIT - 1 6 - unit - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok