![junupl14wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12164265.jpg?preset=medium)
ACUITY 14 inch 120V Pro-Series 2-Lamp LED Undercabinet Light, Designer White
Description
The Juno Pro-Series LED modular fixture series with integral electronic driver operates 3000K LEDs for a maintenance-free 50,000-hour service life. They consume just 1/6 the energy of equivalent halogen or xenon and last up to 20-times longer while producing virtually no heat. The fixtures are optimized for fast, permanent installation, mounting either flush to the rear backsplash or to the front lip of cabinetry. They are environmentally friendly and contain no harmful mercury.
Specifications
Brand Name | Juno | UPC | 661209225085 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |