![junustl13kbl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12167860.jpg?preset=medium)
ACUITY USTL1-3K-BL 5W 12V 3000K JUNO Undercabinet Solo-Task LED, Black
Description
Juno Solo-Task LED luminaires offer the ultimate in flexibility and efficiency. Their small size allows them to be used easily and unobtrusively in myriad applications including cabinetry, shelving, bookcases, and wall niches. The LEDs approximate the light levels of 20-watt halogen and xenon while consuming less than 1/4 of the energy and generating significantly less heat. The luminaires can be connected using the daisy-chain method, making installation simple. The LEDs are designed to operate maintenance-free for 50,000 hours. A convenient all-in-one surface mount kit is also available.
Specifications
Brand Name | Juno | Item Name | LED Undercabinet Lighting Fixture |
Voltage Rating | 12 VAC | Fixture Wattage | 5 W |
Lamp Type | LED | Housing Finish | Black |
Length | 2-3/8 in | Amperage Rating | 0.37 A |
Lamp Wattage | 4.3 W | Number of Lamps | 1 |
Light Output | 205 lm | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 85 |
Mounting Type | Surface | Housing Material | Die-Cast Aluminum |
Width | 2-1/2 in | Height | 9/16 in |
Standards | UL, cUL Listed, RoHS Compliant | Application | Solo-Task Lighting |
UPC | 661209313454 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |