Abbotsford
junustl13ksn

ACUITY 12V 3000K JUNO Undercabinet Solo-Task LED, Satin Nickel

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:USTL1-3K-SN

Description

The Solo-Task LED luminaire offers ultimate flexibility and efficiency for task and accent lighting. The diminutive size allows it to be used easily and unobtrusively in applications where lighting of both superior efficacy and quality is desired. Solo-Task LED luminaires approximate light levels of 20-watt halogen and xenon sources while using less than ΒΌ of the energy, and generates significantly less heat. The ability to use multiple Solo-Task LED luminaires together in a daisy-chain method makes installation simple and straightforward. Solo-Task LED luminaires are designed for maintenance free operation for 50,000 hours and can be ordered in surface mount or recessed mount configuration. A convenient all-in-one surface mount kit is also available.

Specifications

Brand Name Juno Item Name LED Undercabinet Lighting Fixture
Voltage Rating 12 VAC Fixture Wattage 5 W
Lamp Type LED Housing Finish Satin Nickel
Length 2-3/8 in Amperage Rating 0.37 A
Lamp Wattage 4.3 W Number of Lamps 1
Light Output 205 lm Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 85
Mounting Type Surface Housing Material Die-Cast Aluminum
Width 2-1/2 in Height 9/16 in
Standards UL, cUL Listed, RoHS Compliant Application Solo-Task Lighting
UPC 661209326034

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok