![junustlr13ksn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326907690.jpg?preset=medium)
ACUITY 245GJY 5W 12V 3000K Undercabinet Solo-Task LED, Satin Nickel
Description
Juno Solo-Task LED, Recessed Mount, 3000K, Satin Nickel (Satin Nickel Face/Black Base).
Specifications
Brand Name | Juno | Sub Brand | Juno |
Item Name | LED Puck Light | Voltage Rating | 12 VAC |
Lamp Type | LED | Housing Finish | Satin Nickel |
Lamp Wattage | 4 W | Number of Lamps | 1 |
Color Temperature | 3000 K | Mounting Type | Recessed |
Application | For Damp Location | UPC | 661209356376 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |