![lot5pad1083kbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/484666373.jpg?preset=medium)
LOTUS LED LIGHTS 1 inch 12VDC 3000K AD-108 Series Mini Puck LED Light 5-Puck Kit, Black
Description
1-inch Mini Puck LED Light 12V. 5 pack single units or 6 pack with plug-in driver. Ultra-compact, versatile, easily connected via daisy chained low voltage cable to an either remote mounted class 2 power supply or solar inverter. Die cast aluminum housing. Recessed only, great for under cabinet lighting, niche lighting, RV and trailers, off-grid solar.
Specifications
Brand Name | LOTUS LED LIGHTS | Color Temperature | 3000K |
Series/Model | AD-108 Series | Color Rendering Index (CRI) | 90 + |
Beam Angle | 100 Degree | Voltage Rating | 12 VDC |
Dimmable | Yes | Application | Displays, Cabinets, Mini Recessed, Soffits, Solar |
Packages
1 - UNIT - 1 |