Abbotsford
lotlblcob38424v8mm27k

LOTUS LED LIGHTS 16.4 ft x 8 mm 24VDC 2700K COB LED Flexible Tape

Price $78.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:LBL-COB-384-24V-8MM-27K

Description

COB 24V LED flexible strip for dry locations. Seamless linear light without hotspots – next generation of LED tape. No hotspots and with CRI 90+ for vibrant colors. Easy to install and low maintenance. Higher efficiency and more flexible than SMD LED strips. 3 W/ft, 100 lm/W, 5/16" (8 mm) wide. Double sided adhesive 3M tape and wires on both ends.

Specifications

Brand Name LOTUS LED LIGHTS Item Name LED Strip Light
Type Dimmable Voltage Rating 24 VDC
Fixture Wattage 3 W/Ft Lamp Type LED
Average Life 20000 hr Light Color Warm White
Color Temperature 2700K Color Rendering Index (CRI) 90+
Lumens 300 lm/ft Mounting Type Installation surface must be smooth, clean and dry. Double sided adhesive 3M tape and wires on both ends.
Dimensions 5/16 inch wide; 16.4 ft length, 1 5/8 inch cuttable increment Standards cETLus Listed, IP20
Application Undercabinet, Cove, Valance, Decorative UPC 606638038325

Packages

1 - UNIT - 1