Abbotsford
lotlblcob38424v8mm30k

LOTUS LED LIGHTS 16.4 ft x 8 mm 24VDC 3000K COB LED Flexible Strip

Price $75.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:LBL-COB-384-24V-8MM-30K

Description

Lotus LED tape light is a great option for your cove, under cabinet, decorative and other general ambient lighting application. This dotless / COB (chip-on-board) tape light produces seamless illumination with no hotspots and no need for an extrusion or cover, and are also more flexible than traditional tape light styles. Every foot of tape in this 16.4' reel uses just 3 watts and provides 300 lumens for a total of 4,920 lumens. Each reel is backed with 3M brand adhesive tape to ensure a strong, durable connection to whatever surface it is applied to, and their high CRI of 90+ ensures true color rendering in the area of illumination.

Specifications

Brand Name LOTUS LED LIGHTS Voltage Rating 24 VDC
Average Life 70% Light Output at 20,000 Hours Color Temperature 2700K/3000K/4000K/5000K
Color Rendering Index (CRI) 90+ Mounting Type Installation surface must be smooth, clean and dry. Double sided adhesive 3M tape and wires on both ends.
Dimensions 5/16" wide; 16.4 ft length, 1 5/8" cuttable increment Application Undercabinet, Cove, Valance, Decorative
UPC 606638038332

Packages

1 - UNIT - 1
Customers who bought this item also bought