
LOTUS LED LIGHTS 16.4 ft x 8 mm 24VDC 4000K COB LED Flexible Tape
Description
COB 24V LED flexible strip for dry locations. Seamless linear light without hotspots – next generation of LED tape. No hotspots and with CRI 90+ for vibrant colors. Easy to install and low maintenance. Higher efficiency and more flexible than SMD LED strips. 3 W/ft, 100 lm/W, 5/16" (8 mm) wide. Double sided adhesive 3M tape and wires on both ends.
Specifications
Brand Name | LOTUS LED LIGHTS | Voltage Rating | 24 VDC |
Fixture Wattage | 3W/ft | Color Temperature | 4000K |
Color Rendering Index (CRI) | 90+ | Mounting Type | Installation surface must be smooth, clean and dry. Double sided adhesive 3M tape and wires on both ends. |
Dimensions | 5/16 inch wide; 16.4 ft length, 1-5/8 inch cuttable increment | Application | Undercabinet, Cove, Valance, Decorative |
UPC | 606638038349 |
Packages
1 - UNIT - 1 |