![litcl1jc20xwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11900307.jpg?preset=medium)
LITELINE CL-1JC20X-WH 20W 12V Xenon Puck Light, White
Description
Single white xenon puck light fixtures with 20W G4 base, 12V, 60W transformer and wiring harness. All Xenon puck lights can be surface mounted or rececessed.
Specifications
Brand Name | Liteline | Item Name | Puck Light Fixture |
Type | Direct Outlet, Symmetric | Voltage Rating | 12 V |
Lamp Type | Low Voltage Halogen Lamp | Housing Finish | White |
Length | 12.7 mm | Lamp Wattage | 20 W |
Lamp Base | G4 | Ballast Type | Electronic Transformer |
Width | 66.67 mm OD | Height | 26.4 mm |
Includes | Control Unit |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |