
LITELINE CL-3JC20X-WH 20W 12V Xenon 3-Puck Kit, White
Description
20W Three white xenon puck light fixtures with G4 base, 12V, 60W transformer and wiring harness. All Xenon puck lights can be surface mounted or rececessed.
Specifications
Brand Name | Liteline | Item Name | LED Puck Light Kit |
Type | Direct Outlet, Symmetric | Voltage Rating | 12 V |
Lamp Type | Halogen (Lamp Included) | Housing Finish | White |
Length | 66.67 mm | Lamp Wattage | 20 W |
Lamp Base | G4 | Number of Lamps | 3 |
Ballast Type | Electronic Transformer | Mounting Type | Wall |
Width | 66.67 mm | Height | 26.4 mm |
Includes | Control Unit, (3) LED Puck Light |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |